Motion
911780
Coupling Adapter - For Use With 4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters, External Taper Lock #4040, 1.4375 - 4.4375 in Bore, Nickel Plated Finish
Mi Item #01128118
MFR #911780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters, External Taper Lock #4040, 1.4375 - 4.4375 in Bore, Nickel Plated Finish
Mi Item #01128118
MFR #911780

Mfr description
911780 COUPLING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 - 4.4375 in
  • Bore Size
    1.4375 - 4.4375 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.026 in
  • Maximum Axia Float
    0.026 in
  • Weight
    110.00 lbs

Details

  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Bore Style
    External Taper Lock #4040
  • Finish
    Nickel Plated
  • For Use With Series
    4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters
  • Kits
    911782 (Single Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284215336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)