Motion
5H45PSP-E 1.500 PILOT

NEXEN GROUP
5H45PSP-E 1.500 PILOT

Tooth Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01128149
MFR #5H45PSP-E 1.500 PILOT
Price$3,578.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45PSP-E 1.500 PILOT

Tooth Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01128149
MFR #5H45PSP-E 1.500 PILOT

Mfr description
913032 5H45PSPE CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,578.56/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    1.5000 in
  • Drive Inertia
    39.86 lb-in²
  • Input Shaft Diameter
    1.5000 in, 38.10 mm
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/18T
  • Pilot Diameter
    4.1250 in
  • Port Size
    1/8 NPT
  • Weight
    27.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Positioning, Enclosed, Tooth Clutch. Torque capacity up to 3500 In-lbs. @ 80 psi. Maximum Operating Speed up to 4000 rpm. 3 Bore sizes ranging from 0.625 to 1.250 inches. Positive engagement without slippage. Bi-directional operation. Adjustable torque by varying air pressure. Static air pressure operation. Small, light weight durability. 5 inch or 8.25 inch hose included. 3 Models offer design flexibility: 1 Integral Single Sprocket design and 2 Integral Double/Single Sprocket designs. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    1.917 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    1.917 in3, 31.414 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Max Static Clutch Torque
    4900.0000 in-lbs, 553.624 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1225 in
  • Model
    5H45PSP-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 4.750 inch B.C. and 6, 0.312-18 Holes @ 90° on a 4.750 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 45PSP-E
  • Shaft Inertia
    13.40 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284195645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)