Motion
925000
Hub Collar Extension - For Use With 4H80P Series Clutches, 5H80P Series Clutches, Straight Shaft, 2.9370 in Bore
MI ITEM #01128157
MFR #925000
List Price$544.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H80P Series Clutches, 5H80P Series Clutches, Straight Shaft, 2.9370 in Bore
MI ITEM #01128157
MFR #925000

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$544.90/each for your price

Overview

Mfr description
925000 5H80P-1 HUB COLLAR 2
  • Allows clutch non-full shaft insertion when coupling shafts

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H80P Series Clutches, 5H80P Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    2.9370 in
  • Bore Diameter
    2.9370 in
  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Manufacturer Product Page
  • UPC_NO
    662284166638
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text