Motion
RF732-60E-B5-J

BOSTON GEAR
RF732-60E-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01128208
MFR #RF732-60E-B5-J
List Price$6,475.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732-60E-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01128208
MFR #RF732-60E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,475.71/each for your price

Overview

Mfr description
RF732-60-B5-J SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Output Direction
    Right Hand
  • Output Size
    1.3750 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    60:1
  • Reduction
    Single Reduction
  • Series
    RF700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text