Motion
933601
BD Caliper Brake - Air/Spring, Standard Coefficient, Foot Mounted
MI ITEM #01128228
MFR #933601
Your Price$1,817.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD Caliper Brake - Air/Spring, Standard Coefficient, Foot Mounted
MI ITEM #01128228
MFR #933601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,817.83/each(List $2,635.85)

Overview

Mfr description
933601 BD BRAKE-AIR ACTUATED
  • Air actuated actuators mount on either side of the brake
  • Air connections can be rotated 360 degrees around actuator axis
  • Multiply stopping power by installing more than one caliper brake per disc
  • Shoes are mounted with detent pins for quick replacement
  • Caliper spacing fits 0.500 inch wide discs
  • SPC shoes fit on BD Model Caliper Brakes for longer life and higher peak input rate
  • All pivot points have life lubricated bearings
  • Disc Speeds up to 3200 rpm with 14 inch discs
  • QD Bushing compatible, for shaft sizes to 3.875 inches

Specifications

  • Brake Series
    BD Caliper
  • Engagement/Release
    Air/Spring
  • Max Static Brake Torque
    19000 in-lbs with a 24.000" Disc
  • Brake Facing Type
    Standard Coefficient
  • Mounting Configuration
    Foot Mounted
  • Port Size
    1/4 NPT
  • Finish
    Black Oxide
  • Open Or Enclosed Design
    Open
  • Function
    Stopping, Holding, Tensioning
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    1276 hp/hr
  • Brake Facing Effective Area
    15.7 in²
  • Brake Peak Thermal Input Rate
    39.00 hp
  • Disc Thickness
    0.50 in
  • Disc Working Radius In.
    WR=D/2-1.375 For 12.000 in. or Larger Discs
  • Static Torque Factor Broken In
    767 lb-ft @ 80 psi
  • Brake Response Factor
    0.159
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Brake Air Chamber Volume When New
    2.573 in³
  • Brake Air Chamber Vol When Worn Out
    16.047 in³
  • Ratings
    CE, and RoHS
  • Actuator Assembly
    810494
  • Facing Kit
    934001
  • Rebuild Kits
    933900
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Additional Details
    Air engaged spring released caliper brakes. Brake Torque = Working Radius X Torque Factor. WR=D/2-1.375 for 12 in or larger discs.
  • Manufacturer Product Page
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284167055
  • Model
    BD
  • Weight
    36.00 lbs
  • Product Type
    Pneumatic Caliper Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text