Motion
934202
Brake Discs - For Use With BD Series Brake, Straight Shaft, 0.8750 - 2.8750 in Bore, 14.0000 in Disc Diameter, 0.5000 in Disc Thickness, 3200 rpm, Shaft Inertia 505.44 lb-in², Bare Steel and Iron Finish
MI ITEM #01128531
MFR #934202
Your Price$931.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, Straight Shaft, 0.8750 - 2.8750 in Bore, 14.0000 in Disc Diameter, 0.5000 in Disc Thickness, 3200 rpm, Shaft Inertia 505.44 lb-in², Bare Steel and Iron Finish
MI ITEM #01128531
MFR #934202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$931.55/each(List $1,350.75)

Overview

Mfr description
934202 BD DISC-HUB 14.00 OD
  • .500 inch non-ventilated disc

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    BD Series Brake
  • Function
    Non-Ventilated Disc with hub
  • Bore Style
    Straight Shaft
  • Bore Size
    0.8750 - 2.8750 in
  • Disc Diameter
    14.0000 in
  • Disc Thickness
    0.5000 in
  • Max Rpm
    3200 rpm
  • Shaft Inertia
    505.44 lb/in²
  • Finish
    Bare Steel and Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.8750 - 2.8750 in
  • Brake Heat Sink Capacity
    320800 ft-lbs
  • Disc Working Radius In.
    BD=5.562, SPC=5.375 in.
  • Additional Details
    Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284167147
  • Weight
    45.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text