Motion
934204
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 18.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2800 rpm, Shaft Inertia 1434.24 lb-in², Bare Steel and Iron Finish
Mi Item #01128569
MFR #934204
Price$2,120.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 18.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2800 rpm, Shaft Inertia 1434.24 lb-in², Bare Steel and Iron Finish
Mi Item #01128569
MFR #934204

Mfr description
934204 BD DISC-HUB 18.00 OD
  • .500 inch non-ventilated disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,120.50/each

Specifications

Dimensions

  • Bore Diameter
    1.500 - 3.875 in
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    18.0000 in
  • Disc Thickness
    0.5000 in
  • Weight
    102.00 lbs

Details

  • Additional Details
    Taper Lock bushings are sold separately.
  • Bore Style
    QD Type J
  • Brake Heat Sink Capacity
    432400 ft-lbs
  • Disc Working Radius In.
    BC=7.938, BD=7.625, SPC=7.563 in.
  • Finish
    Bare Steel and Iron
  • For Use With Series
    BD Series Brake
  • Function
    Non-Ventilated Disc with hub
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    1434.24 lb/in²
  • UPC_NO
    662284167161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)