Motion
939101
Filter - For Use With Pneumatic Control Systems, Surface Mount, 40 to 180 °F Temperature Range
MI ITEM #01128677
MFR #939101
Your Price$109.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter - For Use With Pneumatic Control Systems, Surface Mount, 40 to 180 °F Temperature Range
MI ITEM #01128677
MFR #939101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.89/each(List $126.38)

Overview

Mfr description
939101 FILTER AIR REG DUTY
  • 5 micron air line filter
  • Manual drain

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Air Line Filter
  • Mounting Style
    Surface Mount
  • Series
    5 Micron Air Line Filter
  • Temperature Range
    40 to 180 °F
  • Ratings
    CE, and RoHS
  • Cv Factor
    0.699
  • Port Size
    1/4 NPT
  • Manufacturer Product Page
  • UPC_NO
    662284167550
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text