Motion
939201
Lubricator - For Use With Pneumatic Control Systems, Surface Mount, 180 °F Temperature Range
MI ITEM #01128697
MFR #939201
Price$158.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricator - For Use With Pneumatic Control Systems, Surface Mount, 180 °F Temperature Range
MI ITEM #01128697
MFR #939201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.41/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    1.00 lbs

Details

  • Additional Details
    Most Nexen products are lubricated for life but high cycle rate applications may benefit from lubricator use. 10W or equivalent oil is recommended. Place lubricator above and within 3m (10ft) of clutch or brake. 1.5 fluid ounce capacity, synthetic lubricants are not recommended.
  • Cv Factor
    0.945
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Pneumatic Control Accessories
  • Manufacturer Product Page
  • Mounting Style
    Surface Mount
  • Parts Category
    Other Accessories
  • Series
    Lubricator
  • Temperature Range
    180 °F
  • UPC_NO
    662284167574

Overview

Mfr description
939201 LUBRICATOR AIR 1.5 O
  • Provides an oil mist to lubricate the O-rings in clutches and brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought