Motion
940001
Regulator - For Use With Pneumatic Control Systems, Surface Mount, 40 to 120 °F Temperature Range
Mi Item #01128716
MFR #940001
Price$161.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator - For Use With Pneumatic Control Systems, Surface Mount, 40 to 120 °F Temperature Range
Mi Item #01128716
MFR #940001

Mfr description
940001 REGULATOR 0-125 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.79/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    1.00 lbs

Details

  • Additional Details
    Mounting bracket SA161x57 can be obtained from Parker Pneumatics.
  • Cv Factor
    0.697
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Pneumatic Control Accessories
  • Manufacturer Product Page
  • Mounting Style
    Surface Mount
  • Operating Range
    0-125 psi
  • Parts Category
    Other Accessories
  • Series
    Pressure Regulators
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    662284167611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)