Motion
105601100BQF

STEARNS
105601100BQF

105601100BQF
Mi Item #01128740
MFR #105601100BQF
Price$830.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105601100BQF

105601100BQF
Mi Item #01128740
MFR #105601100BQF

Mfr description
105601100BQF BRAKE ASSY-STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$830.97/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    166.12 mm
  • Overall Length  
    103.1 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    3 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, UL
  • UPC_NO
    662327950125
  • Voltage Rating
    208-230 V ac, 460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)