Motion
SCXT105  SCREW CONVEYOR REDUCER

DODGE
SCXT105 SCREW CONVEYOR REDUCER

351165 SCXT105 SCREW CONVEYOR REDU
MI ITEM #01128754
MFR #SCXT105 SCREW CONVEYOR REDUCER
Price$2,873.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT105 SCREW CONVEYOR REDUCER

351165 SCXT105 SCREW CONVEYOR REDU
MI ITEM #01128754
MFR #SCXT105 SCREW CONVEYOR REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,873.77/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    Output 5.62 inch
  • Case Size
    1
  • Input Shaft Diameter
    1.1250 in
  • Input Size
    1.1250 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 1.125 inch
  • Shaft Length
    Input 3.27 inch
  • Sheave Diameter
    Minimum 4 in

Details

  • Actual Ratio
    5.62
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    351165
  • Maximum Speed
    Input 2248 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    8.35 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT1
  • UPC_NO
    782475205219

Overview

Mfr description
SCXT 105 REDUCER ONLY 351165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought