Motion
170012
4-Way Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #01128758
MFR #170012
Price$484.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Way Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #01128758
MFR #170012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$484.50/each

Specifications

Dimensions

  • Orifice Size
    0.188 in
  • Port Size
    1/4 NPT
  • Weight
    1.50 lbs

Details

  • Control Accessories
    170020 (Replacement Coil 12Vdc), 170021 (Replacement Coil 24Vdc), 170023 (Replacement Coil 120Vac), 170024 (Replacement Coil 220Vac)
  • Cv Factor
    1.000
  • For Use With Series
    Pneumatic Control Systems
  • Function
    4-Way
  • Input Power
    120 V ac 50/60 Hz @ 6.3 Watts
  • Manufacturer Product Page
  • Mounting Style
    In Line
  • Operating Range
    20-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Piloted Int./Ext.
    Internal
  • Ratings
    CE, and RoHS
  • Series
    4-Way Valve
  • UPC_NO
    662284245722

Overview

Mfr description
170012 4-WAY VALVE OLD 2167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought