Motion
SCXT205  SCREW CONVEYOR REDUCER

DODGE
SCXT205 SCREW CONVEYOR REDUCER

352218 SCXT205 SCREW CONVEYOR RED
MI ITEM #01128773
MFR #SCXT205 SCREW CONVEYOR REDUCER
Price$3,622.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT205 SCREW CONVEYOR REDUCER

352218 SCXT205 SCREW CONVEYOR RED
MI ITEM #01128773
MFR #SCXT205 SCREW CONVEYOR REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,622.82/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 5.81 inch
  • Case Size
    2
  • Input Shaft Diameter
    1.4375 in
  • Input Size
    1.4375 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 1.4375 inch
  • Shaft Length
    Input 3.64 inch
  • Sheave Diameter
    Minimum 3 in

Details

  • Actual Ratio
    5.29
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    352218
  • Maximum Speed
    Input 2116 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    8.34 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT2
  • UPC_NO
    782475213412

Overview

Mfr description
SCXT 205 REDUCER ONLY 352218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought