Motion
SCXT305E SCREW CONVEYOR REDUCER

DODGE
SCXT305E SCREW CONVEYOR REDUCER

253159 SCXT305A SCREW CONVEYOR RDCR
Mi Item #01128794
MFR #SCXT305E SCREW CONVEYOR REDUCER
Price$4,513.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT305E SCREW CONVEYOR REDUCER

253159 SCXT305A SCREW CONVEYOR RDCR
Mi Item #01128794
MFR #SCXT305E SCREW CONVEYOR REDUCER

Mfr description
SCXT 305A REDUCER ONLY 253159
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,513.95/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 7.66 inch
  • Case Size
    3
  • Input Shaft Diameter
    1.6250 in
  • Input Size
    1.6250 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 1.625 inch
  • Shaft Length
    Input 4.33 inch
  • Sheave Diameter
    Minimum 7 in

Details

  • Actual Ratio
    5.6
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    253159
  • Maximum Speed
    Input 2240 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    10.9 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT3
  • UPC_NO
    782475690671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)