Motion
SCXT405E SCREW CONVEYOR REDUCER

DODGE
SCXT405E SCREW CONVEYOR REDUCER

254208 SCXT405A SCREW CONV REDUCER
MI ITEM #01128813
MFR #SCXT405E SCREW CONVEYOR REDUCER
Price$8,507.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT405E SCREW CONVEYOR REDUCER

254208 SCXT405A SCREW CONV REDUCER
MI ITEM #01128813
MFR #SCXT405E SCREW CONVEYOR REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,507.53/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.22 inch
  • Case Size
    4
  • Input Shaft Diameter
    1.9375 in
  • Input Size
    1.9375 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 1.9375 inch
  • Shaft Length
    Input 5.56 inch
  • Sheave Diameter
    Minimum 7.5 in

Details

  • Actual Ratio
    5.65
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    254208
  • Manufacturer Upc Number
    782475689859
  • Maximum Speed
    Input 2260 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    12.54 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT4
  • UPC_NO
    782475689859

Overview

Mfr description
SCXT 405A REDUCER ONLY 254208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought