Motion
170017
5-Way Valve - For Use With Pneumatic Control Systems, In Line
Mi Item #01128817
MFR #170017
Price$652.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-Way Valve - For Use With Pneumatic Control Systems, In Line
Mi Item #01128817
MFR #170017

Mfr description
170017 4/5 4-WAY VALVE OLD 2170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.08/each

Specifications

Dimensions

  • Orifice Size
    0.188 in
  • Port Size
    1/4 NPT
  • Weight
    2.00 lbs

Details

  • Control Accessories
    170020 (Replacement Coil 12Vdc), 170021 (Replacement Coil 24Vdc), 170023 (Replacement Coil 120Vac), 170024 (Replacement Coil 220Vac)
  • Cv Factor
    1.000
  • For Use With Series
    Pneumatic Control Systems
  • Function
    5-Way Valves
  • Input Power
    120 V ac 50/60 Hz @ 6.3 Watts
  • Manufacturer Product Page
  • Mounting Style
    In Line
  • Operating Range
    20-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Piloted Int./Ext.
    External
  • Ratings
    CE, and RoHS
  • Series
    5-Way Valve
  • UPC_NO
    662284245753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)