Motion
C3A X 1-1/2

DODGE
C3A X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01128821
MFR #C3A X 1-1/2
Price$549.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C3A X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 9.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01128821
MFR #C3A X 1-1/2

Mfr description
C3A X 1-1/2 DRIVE SHAFT 243562
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.52/each

Specifications

Dimensions

  • Screw Diameter Range
    9.0000 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    15 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    243562
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475690527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)