Motion
SCXT605E SCREW CONVEYOR REDUCER

DODGE
SCXT605E SCREW CONVEYOR REDUCER

356285 SCXT605 SCREW CONVEYOR RDCR
Mi Item #01128847
MFR #SCXT605E SCREW CONVEYOR REDUCER
Price$10,798.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT605E SCREW CONVEYOR REDUCER

356285 SCXT605 SCREW CONVEYOR RDCR
Mi Item #01128847
MFR #SCXT605E SCREW CONVEYOR REDUCER

Mfr description
SCXT 605 REDUCER ONLY 356285
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,798.58/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    Output 9.63 inch
  • Case Size
    6
  • Input Shaft Diameter
    2.1875 in
  • Input Size
    2.1875 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 2.1875 inch
  • Shaft Length
    Input 6.11 inch
  • Sheave Diameter
    Minimum 6.5 in

Details

  • Actual Ratio
    5.67
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    356285
  • Maximum Speed
    Input 2268 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    14.32 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT6
  • UPC_NO
    782475216048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)