Motion
945125
Quick Exhaust Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #01128851
MFR #945125
Price$119.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Exhaust Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #01128851
MFR #945125

Mfr description
945125 QUICK EXHAUST VALVE
  • Improve response times by reducing the distance the exhaust air must travel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.81/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.50 lbs

Details

  • Additional Details
    A 3-5 psi drop in line pressure causes the valve to exhaust the down stream pressure. Recommended when quicker exhausting reaction times are desired or the control valve is not close to device.
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Pneumatic Control Accessories
  • Manufacturer Product Page
  • Mounting Style
    In Line
  • Operating Range
    5-100 psi
  • Parts Category
    Valve & Valve Accessories
  • Series
    Quick Exhaust Valve
  • UPC_NO
    662284167789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)