Motion
C3A X 2-7/16

DODGE
C3A X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
Mi Item #01128855
MFR #C3A X 2-7/16
Price$549.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C3A X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
Mi Item #01128855
MFR #C3A X 2-7/16

Mfr description
C3A X 2-7/16 DRIVE SHAFT 243564
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$549.52/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Shaft Diameter
    2-7/16 in
  • Weight
    19.50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    243564
  • Manufacturer Upc Number
    782475690480
  • Material
    Stainless Steel
  • UPC_NO
    782475690480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)