Motion
SCXT705E  SCREW CONVEYOR REDUCER

DODGE
SCXT705E SCREW CONVEYOR REDUCER

Screw Conveyor Gear Drive - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Screw Conveyor
Mi Item #01128861
MFR #SCXT705E SCREW CONVEYOR REDUCER
Price$18,072.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT705E SCREW CONVEYOR REDUCER

Screw Conveyor Gear Drive - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Screw Conveyor
Mi Item #01128861
MFR #SCXT705E SCREW CONVEYOR REDUCER

Mfr description
SCXT 705 REDUCER ONLY 356295
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,072.96/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 10.78 inch
  • Case Size
    7
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Nominal Ratio
    5
  • Shaft Diameter
    Input 2.4375 inch
  • Shaft Length
    Input 6.34 inch
  • Sheave Diameter
    Minimum 7.5 in

Details

  • Actual Ratio
    5.36
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    356295
  • Maximum Speed
    Input 2144 revolutions per minute
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    15.57 inch
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    SCXT7
  • UPC_NO
    782475207282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)