Motion
948803
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01128895
MFR #948803
Your Price$210.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01128895
MFR #948803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.63/each(List $252.75)

Overview

Mfr description
948803 3-WAY VALVE N O 12

Specifications

  • Parts Category
    Valve & Valve Accessories
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Mounting Style
    Inlet
  • Series
    3-Way Valve
  • Ratings
    CE, and RoHS
  • Valve Default Mode
    Normally Open
  • Cv Factor
    0.055
  • Orifice Size
    0.047 in
  • Operating Range
    0-125 psi
  • Port Size
    1/8 NPT
  • Input Power
    120 V ac 50/60 Hz @ 6 Watts
  • Control Accessories
    1876 (12 Vdc Coil), 1877 (24 Vdc Coil), 1878 (90 Vdc Coil), 1879 (120 Vac Coil), 1880 (240 Vac Coil), 1881 (480 Vac Coil), 1882 (6 Vdc Coil), 1883 (12 Vdc Coil), 1885 (24 Vdc Coil), 1886 (120 Vac Coil), 1887 (240 Vac Coil)
  • Manufacturer Product Page
  • UPC_NO
    662284167918
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text