Motion
948804
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
Mi Item #01128909
MFR #948804
Price$180.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
Mi Item #01128909
MFR #948804

Mfr description
948804 3-WAY VALVE N C 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.53/each

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Port Size
    1/8 NPT
  • Weight
    0.50 lbs

Details

  • Control Accessories
    1876 (12 Vdc Coil), 1877 (24 Vdc Coil), 1878 (90 Vdc Coil), 1879 (120 Vac Coil), 1880 (240 Vac Coil), 1881 (480 Vac Coil), 1882 (6 Vdc Coil), 1883 (12 Vdc Coil), 1885 (24 Vdc Coil), 1886 (120 Vac Coil), 1887 (240 Vac Coil)
  • Cv Factor
    0.055
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Input Power
    120 V ac 50/60 Hz @ 6 Watts
  • Manufacturer Product Page
  • Mounting Style
    Inlet
  • Operating Range
    0-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    3-Way Valve
  • UPC_NO
    662284167925
  • Valve Default Mode
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)