Motion
C4A X 1-1/2

DODGE
C4A X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 9.0000 in Screw Diam.
Mi Item #01128956
MFR #C4A X 1-1/2
Price$631.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C4A X 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., 9.0000 in Screw Diam.
Mi Item #01128956
MFR #C4A X 1-1/2

Mfr description
C4A X 1-1/2 DRIVE SHAFT 244594
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.63/each

Specifications

Dimensions

  • Screw Diameter Range
    9.0000 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    19 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    244594
  • Manufacturer Upc Number
    782475683123
  • UPC_NO
    782475683123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)