Specifications
Dimensions
- Screw Diameter Range18.0000 to 24.0000 in
- Shaft Diameter3-7/16 in
Details
- Country of OriginUS
- Manufacturer Catalog Number244598
- Manufacturer Upc Number782475682782
- UPC_NO782475682782
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)