Motion
C5B X 2

DODGE
C5B X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01129028
MFR #C5B X 2
Price$713.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C5B X 2

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #01129028
MFR #C5B X 2

Mfr description
C5B X 2 DRIVE SHAFT 355175
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.87/each

Specifications

Dimensions

  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2 in
  • Weight
    29.40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    355175
  • Material
    Stainless Steel
  • UPC_NO
    782475671809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)