Motion
C5B X 2-7/16

DODGE
C5B X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01129042
MFR #C5B X 2-7/16
Price$713.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C5B X 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01129042
MFR #C5B X 2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$713.87/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Shaft Diameter
    2-7/16 in
  • Weight
    33 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    355176
  • Manufacturer Upc Number
    782475671052
  • Material
    Stainless Steel
  • UPC_NO
    782475671052

Overview

Mfr description
C5B X 2-7/16 DRIVE SHAFT 355176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought