Motion
BW 15MM PILOT MT

NEXEN GROUP
BW 15MM PILOT MT

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01129043
MFR #BW 15MM PILOT MT
Price$810.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW 15MM PILOT MT

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01129043
MFR #BW 15MM PILOT MT

Mfr description
950700 B275 15MM PILOT MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.78/each

Specifications

Dimensions

  • Bore Diameter
    0.5938 in
  • Clutch Peak Thermal Input Rate
    20.60 kW
  • Drive Inertia
    2.50 kg-cm²
  • Height
    2.8900 in, 73.40 mm
  • Input Shaft Diameter
    15 mm, 0.5910 in
  • Maximum Continuous Thermal Dissipation
    0.10 kW
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Overall Diameter
    73.4 mm
  • Overall Length
    89.2 mm
  • Pilot Diameter
    54 mm
  • Port Size
    1/8 BSPT
  • Weight
    3.50 lbs
  • Width
    2.8900 in, 73.40 mm

Details

  • 2D Drawing
  • Additional Details
    Static torque up to 1365 in-lbs at 80 psi, maximum speed 2600 rpm, transmitted horsepower up to 10 hp, continuous thermal dissipation up to 1 hp, bores up to 1.625". Features sealed ball bearings, and splined hub. Available in pilot mount, integral sheave, and coupling models. Optional disc and caliper brake turns some models into clutch-brakes.
  • Air Chamber Volume
    3.290 cm3, 0.201 in3
  • Approximate Clutch Facing Life
    25 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    3.290 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    7.50 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Response Factor
    0.038
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.10 kW, 0.134 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.6 bar
  • Model
    BW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Bolts @ 90° on a 63 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    BW
  • Shaft Inertia
    2.87 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284168199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)