Motion
DPC-09T CLUTCH 2.375

NEXEN GROUP
DPC-09T CLUTCH 2.375

Friction Clutch - 0.5000 to 2.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #01129078
MFR #DPC-09T CLUTCH 2.375
Price$6,887.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-09T CLUTCH 2.375

Friction Clutch - 0.5000 to 2.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #01129078
MFR #DPC-09T CLUTCH 2.375

Mfr description
960200 DPC-09T CLUTCH 2.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,887.98/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Clutch Peak Thermal Input Rate
    50.00 hp
  • Drive Inertia
    460.80 lb-in²
  • Input Shaft Diameter
    2.3750 in, 60.33 mm
  • Maximum Continuous Thermal Dissipation
    3.30 hp
  • Minimum Sprocket Size
    50/34T, 60/28T, 80/22T, 100/19T
  • Overall Diameter
    10.75 in
  • Overall Length
    10.76 in
  • Pilot Diameter
    4.8740 in, 123.80 mm
  • Port Size
    1/4 NPT
  • Weight
    60.00 lbs
  • Width
    10.7500 in, 273.05 mm

Details

  • 2D Drawing
  • Additional Details
    Torque at 80 psi: (DPC-9T) 5500 in-lbs., (DPC-11T) 11,000 in-lbs., (DPC-13T) 18,000 in-lbs., (DPC-15T) 36,000 in-lbs. Maximum operation speed: (DPC-9T) 2200 rpm, (DPC-11T) 1800 rpm, (DPC-13T) 1200 rpm, (DPC-15T) 900 rpm. Transmitted horsepower from 5.0-150. For through shaft mounting consult user manual for shaft drilling instructions. Not designed for vertical applications. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
  • Air Chamber Volume
    1.163 in3, 19.058 cm3
  • Approximate Clutch Facing Life
    3396 hphr
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Clutch Air Chamber Vol When Worn Out
    6.651 in³
  • Clutch Air Chamber Volume When New
    1.163 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    55.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    220000 ft-lbs
  • Clutch Response Factor
    0.309
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    3.30 hp, 2.461 kW
  • Max Pressure
    80 psi
  • Max Rpm
    2200 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    DPC-09T
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6 Holes 0.375-16 on 5.5620 in
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    DPC 09T
  • Shaft Inertia
    460.80 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284168540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)