Overview
Mfr description
960400 DPC-09T BUSHING 1.12
Specifications
- Parts CategoryAdapters, Bushings & Couplings
- For Use With SeriesDPB-09T Series Brakes, DPC-09T Series Clutches
- Bore StyleUnfinished Pilot Bore
- Bore Size1.1310 - 2.1250 in
- RatingsCE, and RoHS
- Bore Diameter1.1310 - 2.1250 in
- Manufacturer Product Page
- UPC_NO662284168601
- Weight1.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data