Motion
DPC-11T CLUTCH 2.875

NEXEN GROUP
DPC-11T CLUTCH 2.875

Friction Clutch - 0.5000 to 2.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #01129173
MFR #DPC-11T CLUTCH 2.875
Price$7,851.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-11T CLUTCH 2.875

Friction Clutch - 0.5000 to 2.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #01129173
MFR #DPC-11T CLUTCH 2.875

Mfr description
961200 DPC-11T CLUTCH 2.875
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,851.50/each

Specifications

Dimensions

  • Bore Diameter
    38.10 mm
  • Clutch Peak Thermal Input Rate
    84.00 hp
  • Drive Inertia
    1022.40 lb-in²
  • Maximum Continuous Thermal Dissipation
    5.50 hp
  • Minimum Sprocket Size
    60/33T, 80/25T, 100/21T, 120/19T
  • Overall Diameter
    13.25 in
  • Overall Length
    11.12 in
  • Pilot Diameter
    5.7500 in, 146.10 mm
  • Port Size
    1/4 NPT
  • Weight
    112.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Torque at 80 psi: (DPC-9T) 5500 in-lbs., (DPC-11T) 11,000 in-lbs., (DPC-13T) 18,000 in-lbs., (DPC-15T) 36,000 in-lbs. Maximum operation speed: (DPC-9T) 2200 rpm, (DPC-11T) 1800 rpm, (DPC-13T) 1200 rpm, (DPC-15T) 900 rpm. Transmitted horsepower from 5.0-150. For through shaft mounting consult user manual for shaft drilling instructions. Not designed for vertical applications. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
  • Air Chamber Volume
    2.803 in3, 45.933 cm3
  • Approximate Clutch Facing Life
    6300 hphr
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Clutch Air Chamber Vol When Worn Out
    12.288 in³
  • Clutch Air Chamber Volume When New
    2.803 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    93.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    360000 ft-lbs
  • Clutch Response Factor
    0.500
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    5.50 hp, 4.101 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    DPC-11T
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6 Holes 0.375-16 on 6.5000 in
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    DPC 11T
  • Shaft Inertia
    907.20 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284168779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)