Motion
DPC-13T 2.250 ROUGH

NEXEN GROUP
DPC-13T 2.250 ROUGH

Bushing - For Use With DPC-13T Series Clutches, DPB-13T Series Brakes, Unfinished Pilot Bore, 2.2500 in Bore
MI ITEM #01129266
MFR #DPC-13T 2.250 ROUGH
Price$305.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-13T 2.250 ROUGH

Bushing - For Use With DPC-13T Series Clutches, DPB-13T Series Brakes, Unfinished Pilot Bore, 2.2500 in Bore
MI ITEM #01129266
MFR #DPC-13T 2.250 ROUGH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$305.27/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Bore Size
    2.2500 in
  • Weight
    2.00 lbs

Details

  • Bore Style
    Unfinished Pilot Bore
  • For Use With Series
    DPB-13T Series Brakes, DPC-13T Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284169059

Overview

Mfr description
962400 DPC-13T BUSHING 2.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought