Motion
RF760-30-B11-H

BOSTON GEAR
RF760-30-B11-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #01129424
MFR #RF760-30-B11-H
Your Price$11,479.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF760-30-B11-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #01129424
MFR #RF760-30-B11-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,479.66/each(List $13,775.59)

Overview

Mfr description
RF760-30-B11-H SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Additional Details
    Mounting Base Sold Separately
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Max Input Horsepower
    9.810 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC/250UC
  • Maximum Output Torque
    9603 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Manufacturer Reducer Size
    760
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711528525
  • UPC_NO
    781711528525
  • Weight
    0.02 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought