Motion
8M 1.1 1-LR

MORSE
8M 1.1 1-LR

Spiral Bevel Speed Reducer - Spiral Gear Type, 8M Reducer Size, 1:1 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
Mi Item #01129453
MFR #8M 1.1 1-LR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8M 1.1 1-LR

Spiral Bevel Speed Reducer - Spiral Gear Type, 8M Reducer Size, 1:1 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
Mi Item #01129453
MFR #8M 1.1 1-LR

Mfr description
8M 1.1 1-LR ASSY BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.7500 in
  • Housing Length
    9.0000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    8M
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    1928 in-lbs @1750 rpm
  • Output Size
    1.5000 in
  • Ratio
    1:1
  • Weight
    96.55 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662288231929
  • Output Direction
    Right & Left
  • Output Type
    Solid Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)