Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299521

MAXUM Inline Concentric Helical Speed Reducer - 2.99:1 Ratio, Solid Shaft Input Type
MI ITEM #01129859
MFR #299521

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DCR 5 MAXUM COOLING FAN ASSY 299521
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage
  • Manufacturer: Dodge

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    2.99:1
  • Input Type
    Solid Shaft
  • Weight
    16.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text