Motion
DPC-15T 3 ROUGH

NEXEN GROUP
DPC-15T 3 ROUGH

Bushing - For Use With DPC-15T Series Clutches, DPB-15T Series Brakes, Unfinished Pilot Bore, 3.0000 in Bore
MI ITEM #01129862
MFR #DPC-15T 3 ROUGH
List Price$374.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-15T 3 ROUGH

Bushing - For Use With DPC-15T Series Clutches, DPB-15T Series Brakes, Unfinished Pilot Bore, 3.0000 in Bore
MI ITEM #01129862
MFR #DPC-15T 3 ROUGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.21/each for your price

Overview

Mfr description
963400 DPC-15T BUSHING 3.00

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    DPB-15T Series Brakes, DPC-15T Series Clutches
  • Bore Style
    Unfinished Pilot Bore
  • Bore Size
    3.0000 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    3.0000 in
  • Manufacturer Product Page
  • UPC_NO
    662284169219
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text