Motion
299522

DODGE
299522

Dodge 300904 DCR 6 MAXUM AUX SEAL KIT
Mi Item #01129886
MFR #299522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299522

Dodge 300904 DCR 6 MAXUM AUX SEAL KIT
Mi Item #01129886
MFR #299522

Mfr description
300904 DCR 6 MAXUM AUX SEAL KIT
  • Optional, inexpensive way of lowering the oil temperature, thus increasing the thermal horsepower capacity of the reducer
  • Installation of the fan is accomplished simply by attaching formed steel mounting straps to the reducer input cover
  • Fan assembly, which fastens to the reducer high speed shaft, is simple and compact yet designed to allow an efficient flow of air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.94 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)