Motion
964004
Friction Clutch - 2.0000 to 4.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01129943
MFR #964004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 2.0000 to 4.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01129943
MFR #964004

Mfr description
964004 DFE-1650 ELEMENT 3.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 to 4.0000 in
  • Clutch Peak Thermal Input Rate
    204.00 hp
  • Drive Inertia
    10900.80 lb-in²
  • Maximum Continuous Thermal Dissipation
    8.30 hp
  • Overall Diameter
    21.25 in
  • Overall Length
    12.78 in
  • Port Size
    3/4 NPT
  • Weight
    299.00 lbs

Details

  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. The hub for this unit is provided loose for machining.
  • Approximate Clutch Facing Life
    5525 hphr
  • Clutch Air Chamber Vol When Worn Out
    70.456 in³
  • Clutch Air Chamber Volume When New
    23.328 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    227.00 in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    870000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    DFE-1650
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    2001.60 lb/in²
  • UPC_NO
    662284169325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)