Motion
DFE-2200 ELEMENT 2.500 HCO

NEXEN GROUP
DFE-2200 ELEMENT 2.500 HCO

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01129972
MFR #DFE-2200 ELEMENT 2.500 HCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFE-2200 ELEMENT 2.500 HCO

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01129972
MFR #DFE-2200 ELEMENT 2.500 HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964007 DFE-2200 ELEMENT 3.9

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Unfinished Pilot Bore
  • Drive Arrangement
    Flange Mount
  • Port Size
    3/4 NPT
  • Max Rpm
    900 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    13.23 in
  • Overall Diameter
    27.00 in
  • Bore Diameter
    2.5000 to 6.0000 in
  • Drive Inertia
    31536.00 lb-in²
  • Shaft Inertia
    6494.40 lb/in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    8343 hphr
  • Clutch Facing Effective Area
    330.00 in²
  • Maximum Continuous Thermal Dissipation
    10.70 hp
  • Clutch Heat Sink Capacity
    1187000 ft-lbs
  • Clutch Peak Thermal Input Rate
    297.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    24.035 in³
  • Clutch Air Chamber Vol When Worn Out
    80.586 in³
  • Ratings
    CE and RoHS
  • Model
    DFE-2200
  • Weight
    439.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. The hub for this unit is provided loose for machining.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284169349
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought