Motion
RF760-40E-B11-J

BOSTON GEAR
RF760-40E-B11-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 210TC/250UC Frame
MI ITEM #01130024
MFR #RF760-40E-B11-J
List Price$12,873.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF760-40E-B11-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 210TC/250UC Frame
MI ITEM #01130024
MFR #RF760-40E-B11-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,873.87/each for your price

Overview

Mfr description
RF760-40-B11-J SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Manufacturer Reducer Size
    760
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52856
  • Weight
    281.1 lbs, 127.505 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint
  • Case Size
    760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought