Motion
QFE-1150 ELEMENT 1.500

NEXEN GROUP
QFE-1150 ELEMENT 1.500

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01130342
MFR #QFE-1150 ELEMENT 1.500
Price$15,140.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFE-1150 ELEMENT 1.500

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01130342
MFR #QFE-1150 ELEMENT 1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,140.53/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 to 3.2500 in
  • Clutch Peak Thermal Input Rate
    210.00 hp
  • Drive Inertia
    3902.40 lb-in²
  • Maximum Continuous Thermal Dissipation
    5.40 hp
  • Overall Diameter
    16.00 in
  • Overall Length
    12.83 in
  • Port Size
    1/4 NPT
  • Weight
    202.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Approximate Clutch Facing Life
    9875 hphr
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Air Chamber Vol When Worn Out
    53.930 in³
  • Clutch Air Chamber Volume When New
    11.080 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    234.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    780000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1600 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    QFE-1150
  • Mounting Configuration
    Shaft Mounted
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    806.40 lb/in²
  • UPC_NO
    662284169608

Overview

Mfr description
964060 QFE-1150 ELEMENT 2.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought