Motion
964061
Friction Clutch - 1.5000 to 3.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Flange Mount
MI ITEM #01130359
MFR #964061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.5000 to 3.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Flange Mount
MI ITEM #01130359
MFR #964061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964061 QFE-1150 ELEMENT 2.6

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/4 NPT
  • Max Rpm
    1600 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    12.83 in
  • Overall Diameter
    16.00 in
  • Bore Diameter
    1.5000 to 3.2500 in
  • Drive Inertia
    3902.40 lb-in²
  • Shaft Inertia
    806.40 lb/in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    5332 hphr
  • Clutch Facing Effective Area
    234.00 in²
  • Maximum Continuous Thermal Dissipation
    5.40 hp
  • Clutch Heat Sink Capacity
    780000 ft-lbs
  • Clutch Peak Thermal Input Rate
    210.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    11.080 in³
  • Clutch Air Chamber Vol When Worn Out
    53.930 in³
  • Ratings
    CE and RoHS
  • Model
    QFE-1150
  • Weight
    202.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284169615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text