Motion
QFE-1650 ELEMENT 2

NEXEN GROUP
QFE-1650 ELEMENT 2

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01130376
MFR #QFE-1650 ELEMENT 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFE-1650 ELEMENT 2

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #01130376
MFR #QFE-1650 ELEMENT 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964063 QFE-1650 ELEMENT 3.7

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Unfinished Pilot Bore
  • Drive Arrangement
    Flange Mount
  • Port Size
    3/4 NPT
  • Max Rpm
    1200 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    15.60 in
  • Overall Diameter
    21.25 in
  • Bore Diameter
    2.0000 to 5.0000 in
  • Drive Inertia
    13032 lb-in²
  • Shaft Inertia
    3542.40 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    19150 hphr
  • Clutch Facing Effective Area
    454.00 in²
  • Maximum Continuous Thermal Dissipation
    10.70 hp
  • Clutch Heat Sink Capacity
    1740000 ft-lbs
  • Clutch Peak Thermal Input Rate
    408.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    19.530 in³
  • Clutch Air Chamber Vol When Worn Out
    93.000 in³
  • Ratings
    CE and RoHS
  • Model
    QFE-1650
  • Weight
    358.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284169622
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text