Motion
964064
Friction Clutch - 2.0000 to 5.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
Mi Item #01130390
MFR #964064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 2.0000 to 5.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
Mi Item #01130390
MFR #964064

Mfr description
964064 QFE-1650 ELEMENT 3.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 to 5.0000 in
  • Clutch Peak Thermal Input Rate
    408.00 hp
  • Drive Inertia
    13032 lb-in²
  • Maximum Continuous Thermal Dissipation
    10.70 hp
  • Overall Diameter
    21.25 in
  • Overall Length
    15.60 in
  • Port Size
    3/4 NPT
  • Weight
    358.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Approximate Clutch Facing Life
    10341 hphr
  • Clutch Air Chamber Vol When Worn Out
    93.000 in³
  • Clutch Air Chamber Volume When New
    19.530 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    454.00 in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    1740000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    QFE-1650
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    3542.40 lb/in²
  • UPC_NO
    662284169639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)