Motion
QFE-2500 ELEMENT 3.500

NEXEN GROUP
QFE-2500 ELEMENT 3.500

Friction Clutch - 3.5000 to 6.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01130435
MFR #QFE-2500 ELEMENT 3.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFE-2500 ELEMENT 3.500

Friction Clutch - 3.5000 to 6.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01130435
MFR #QFE-2500 ELEMENT 3.500

Mfr description
964069 QFE-2500 ELEMENT 4.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.21°
  • Bore Diameter
    3.5000 to 6.5000 in
  • Clutch Peak Thermal Input Rate
    727.00 hp
  • Drive Inertia
    60393.60 lb-in²
  • Maximum Continuous Thermal Dissipation
    14.70 hp
  • Overall Diameter
    30.00 in
  • Overall Length
    16.46 in
  • Port Size
    3/4 NPT
  • Weight
    787.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Approximate Clutch Facing Life
    34075 hphr
  • Clutch Air Chamber Vol When Worn Out
    206.700 in³
  • Clutch Air Chamber Volume When New
    39.270 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    808.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    2920000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    800 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    QFE-2500
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    20059.30 lb/in²
  • UPC_NO
    662284169660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)