Motion
964070
Friction Clutch - 3.5000 to 6.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01130450
MFR #964070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 3.5000 to 6.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Flange Mount
MI ITEM #01130450
MFR #964070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964070 QFE-2500 ELEMENT 4.9

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Port Size
    3/4 NPT
  • Max Rpm
    800 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    16.46 in
  • Overall Diameter
    30.00 in
  • Bore Diameter
    3.5000 to 6.5000 in
  • Drive Inertia
    60393.60 lb-in²
  • Backlash
    0.21°
  • Shaft Inertia
    20059.30 lb/in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    18400 hphr
  • Clutch Facing Effective Area
    808.00 in²
  • Maximum Continuous Thermal Dissipation
    14.70 hp
  • Clutch Heat Sink Capacity
    2920000 ft-lbs
  • Clutch Peak Thermal Input Rate
    727.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    39.270 in³
  • Clutch Air Chamber Vol When Worn Out
    206.700 in³
  • Ratings
    CE and RoHS
  • Model
    QFE-2500
  • Weight
    787.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications. Sheaves sold separately. The hub for this product is provided loose for machining.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text