Motion
105672105 QF

STEARNS
105672105 QF

105672105 QF
Mi Item #01130676
MFR #105672105 QF
Price$1,033.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105672105 QF

105672105 QF
Mi Item #01130676
MFR #105672105 QF

Mfr description
105672105 QF BRAKE ASSY-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.82/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    174.8 mm
  • Overall Length  
    124.7 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    6 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    ANSI B17.1, BISSC, NEMA 2, NEMA 4, NEMA 4x
  • UPC_NO
    793699009231
  • Voltage Rating
    190 @ 50 Hz V ac, 230 @ 60 Hz V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)