Motion
105672107 PF

STEARNS
105672107 PF

105672107 PF
Mi Item #01130705
MFR #105672107 PF
Price$989.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105672107 PF

105672107 PF
Mi Item #01130705
MFR #105672107 PF

Mfr description
105672107 PF BRAKE ASSY-STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$989.24/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    174.8 mm
  • Overall Length  
    124.7 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    6 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, UL
  • UPC_NO
    793699009286
  • Voltage Rating
    115 V ac, 208-230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)