Motion
105672107 QF

STEARNS
105672107 QF

105672107 QF
Mi Item #01130709
MFR #105672107 QF
Price$1,033.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105672107 QF

105672107 QF
Mi Item #01130709
MFR #105672107 QF

Mfr description
105672107 QF BRAKE ASSY-STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,033.82/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    174.8 mm
  • Overall Length  
    124.7 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    6 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, UL
  • UPC_NO
    793699013887
  • Voltage Rating
    208-230 V ac, 460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)